
4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel
Item #: 0095826
Cat #: 128
UPC: 050169001288
$ 7.67 EA
Company wide:
691
in stock
Documents & Guides
4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5"
Overview
4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5"
4 in. Octagon Extension Ring, Drawn, 1-1/2 in. Deep, Four 1/2 in. KO's Drawn steel construction 4 in. x 1-1/2 in. deep Supplied with four 1/2 in. knockouts Combination Phillips/slotted screw heads 15.5 cu. in. capacity
Also known as: 050169001288, 128, RAC128
Features & Benefits
- Drawn steel construction
- 4 in. x 1-1/2 in. deep
- Supplied with four 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Material: | Steel |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 15.500 in³ |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |