In-Line Universal Fuse Holder, 32 VAC, 15 A, 14 AWG Wire, Wire Lead

Item #: 0958038

Cat #: HRK-R

UPC: 051712538985

$ 7.79 EA
Company wide:
52 in stock
Documents & Guides
In-Line Universal Fuse Holder, 32 VAC, 15 A, 14 AWG Wire, Wire Lead Connection, 1 Pole

Overview

In-Line Universal Fuse Holder, 32 VAC, 15 A, 14 AWG Wire, Wire Lead Connection, 1 Pole

Eaton Bussmann HRK fuse holders are universal in-line fuse holders for 1/4 IN x 7/8 IN to 1/4 IN x 1-1/4 IN fuses.

Also known as: 051712538985, HRK-R, BUSHRKR

Specifications

Material: Phenolic
Diameter: 0.250 in
Volts DC: 32
Color: Black
Poles: 1
Amps: 15
Volts AC: 32
Length: 1.250 in
Mounting: Inline
Material: Phenolic
Volts DC: 32
Poles: 1
Volts AC: 32
Mounting: Inline
Diameter: 0.250 in
Color: Black
Amps: 15
Length: 1.250 in