Miniature Circuit Breaker - 2 Pole

Item #: 0009514

Cat #: SU202M-K4

UPC: 016779932664

$ 118.94 EA
Company wide:
9 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489

Overview

Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489

Su202M-K2 Miniature Circuit Breaker K-Char., 10Ka, 2A, 2P Ul489

Also known as: 016779932664, SU202M-K4, ABBSU202MK4

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 2
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K