5A, 15.5kV, 80kA, CLPT Series, Indicator

Item #: 0949601

Cat #: 15CLPT-5E

UPC: 051712526609

$ 612.22 EA
Company wide:
15 in stock
Eaton Bussmann series 15CLPT fuse, Indicating, 14.4 kV, 5A, 80 kAIC, E-rated, CLPT, Class E, Single barrel (indicating)

Overview

Eaton Bussmann series 15CLPT fuse, Indicating, 14.4 kV, 5A, 80 kAIC, E-rated, CLPT, Class E, Single barrel (indicating)

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712526609, 15CLPT-5E, BUS15CLPT5E

Specifications

Amps: 5
Type: Indicator
Volts AC: 15.500kV
Diameter: 41 mm
Class: E
Family / Style: CLPT
Standards: ANSI
Length: 328 mm
Amps: 5
Volts AC: 15.500kV
Class: E
Standards: ANSI
Type: Indicator
Diameter: 41 mm
Family / Style: CLPT
Length: 328 mm