Fuse, 3 Amp, Class G, Time-Delay, 600 Volt

Item #: 0949106

Cat #: SC-3

UPC: 051712250030

$ 30.03 EA
Company wide:
19 in stock
Documents & Guides
3 Amp Class G Time-Delay Fuse, 600 Volt

Overview

3 Amp Class G Time-Delay Fuse, 600 Volt

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.

Also known as: 051712250030, SC-3, BUSSC3

Specifications

Volts DC: 170
Speed: Time Delay, Slow Blow
Class: G
Amps: 3
Volts AC: 600
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts DC: 170
Class: G
Volts AC: 600
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Time Delay, Slow Blow
Amps: 3
Mounting: Cartridge
Interrupt Rating DC: 10 kA