1
more

Snap In Connector, Mini-Com, TX6A 10Gig UTP, Cat 6, Black
Item #: 0094588
Cat #: CJ6X88TGBL
UPC: 074983634361
$ 26.54 EA
Company wide:
387
in stock
Documents & Guides
Category 6A, RJ45, 10 Gb/s, 8-Position, 8-Wire Universal Module, Black
Overview
Category 6A, RJ45, 10 Gb/s, 8-Position, 8-Wire Universal Module, Black
The Mini-Com® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is black.
Also known as: 074983634361, CJ6X88TGBL, PDTCJ6X88TGBL
Specifications
| Mounting: | Snap In |
| Color: | Black |
| Connector Type: | CAT 6 |
| Mounting: | Snap In |
| Connector Type: | CAT 6 |
| Color: | Black |