ETN FAZ-C25/2-NA UL 489 Industrial

Item #: 0093711

Cat #: FAZ-C25/2-NA

UPC:

$ 132.80 EA
Company wide:
5 in stock
Documents & Guides
EATON FAZC252NS

Overview

EATON FAZC252NS
Also known as: FAZ-C25/2-NA, CUTFAZC252NA

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 25
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA