M12™ Redlithium XC Battery Two Pack

Item #: 0933411

Cat #: 48-11-2412

UPC: 045242286799

$ 195.30 EA
Company wide:
38 in stock
Documents & Guides
M12™ Redlithium, 12V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, For Use With Milwaukee® M12™ Cordless Tools, Includes (2) Batteries

Overview

M12™ Redlithium, 12V, Battery, Xc High Capacity, Lithium, Average Capacity: 3 Ah, For Use With Milwaukee® M12™ Cordless Tools, Includes (2) Batteries

Improving run-time, power and speed; the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

Also known as: 045242286799, 48-11-2412, MIL48112412

Features & Benefits

  • 3.0 Amp hour - 32 watt hour battery
  • High current discharge - increased power and performance
  • Sturdy base - allows M12™ tools to easily stand
  • Lithium-ion battery delivers long life and run time with fade-free power
  • For use with Milwaukee® M12™ cordless tools
  • M12™ Compatibility - compatible with most M12™ tools and electronics (not compatible with 2320 M12™ plumb laser and 2290 SUB-SCANNER™ M12™ cordless detection tool)

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12