Conduit Body, Type LB, Size: 1/2", Form 8, Stainless Steel

Item #: 0930005

Cat #: S60500LB00

UPC: 847656000936

$ 200.56 EA
Company wide:
54 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1/2 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit

Overview

Conduit Body, Type: LB, Size: 1/2 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit
Also known as: 847656000936, S60500LB00, CLBS60500LB00, lb

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel