U-Tube, HID Lamp Recycling Box

Item #: 0927931

Cat #: SUPPLY-191

UPC: 094922273628

$ 176.42 EA
Company wide:
14 in stock
Fluorescent Bulb Recycling Box, H x W x D: 22" x 22 x 24”, Capacity: (46) T12 or (81) T8 U-Tube Fluorescent Lamps or (60) 400W HID's. Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 8 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

Overview

Fluorescent Bulb Recycling Box, H x W x D: 22" x 22 x 24”, Capacity: (46) T12 or (81) T8 U-Tube Fluorescent Lamps or (60) 400W HID's. Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 8 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***
Also known as: 094922273628, SUPPLY-191, VEO191

Specifications

Length: 2 ft
Type: Lamp Recycle
Length: 2 ft
Type: Lamp Recycle