Lamp Recycling Box, 4'

Item #: 0927916

Cat #: SUPPLY-043

UPC: 094922114600

$ 98.01 EA
Company wide:
135 in stock
Fluorescent Bulb Recycling Box, H x W x D: 8-1/2" x 8-1/2” x 48”, Capacity: (30) T12 or (72) T8 4 ft Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

Overview

Fluorescent Bulb Recycling Box, H x W x D: 8-1/2" x 8-1/2” x 48”, Capacity: (30) T12 or (72) T8 4 ft Fluorescent Lamps, Includes: Instructions, Terms & Conditions, Prepaid Return Shipping Label. Case Qty.: 10 ***Not Available In AK, HI, PR, VI. Not Available For Export To Canada***

RecyclePak® makes recycling easy. The prepaid recycling program ensures complete compliance while reducing the risk of contamination by storing hazardous materials at your facility. When the container is full, simply ship it out, it's prepaid!

Also known as: 094922114600, SUPPLY-043, VEO043, whistle stick

Specifications

Length: 4 ft
Type: Lamp Recycle
Length: 4 ft
Type: Lamp Recycle