1
more

Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, White
Item #: 0926696
Cat #: ML450W
UPC: 092326113106
$ 18.34 EA
Company wide:
151
in stock
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Low Profile, Expands 1 to 3-1/2 Inch, 16-in-1 Configurations, Vertical/Horizontal Mount, Color: White, Non-Metallic
Overview
In-Use Cover, 1-Gang, Weatherproof, Low Profile, Expands 1 to 3-1/2 Inch, 16-in-1 Configurations, Vertical/Horizontal Mount, Color: White, Non-Metallic
Revolutionary patented design expands from 1 in. to 3 in. for In-Use needs Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware 100% paintable surface Clear window allows for quick/easy visual inspection Vertical or horizontal device mount
Also known as: 092326113106, ML450W, TYMML450W
Features & Benefits
- Design allows the cover to expand from 1 in. to 3 in.
- Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- 100% paintable surface
- Clear window allows for quick/easy visual inspection
- Vertical or horizontal device mount
- N/A
Specifications
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | White |
| Standards: | California Proposition 65 |
| Mounting: | Vertical, Horizontal |
| Color: | White |
| Gangs: | 1 |
| Standards: | California Proposition 65 |