Underground Enclosure With Lid, 17 x 30 x 18", Polymer Concrete

Item #: 0092592

Cat #: PD1730Z501PB-PG&E

UPC: 662037040932

$ 1644.26 EA
Company wide:
5 in stock
Documents & Guides
Underground Enclosure With Lid, 17 x 30 x 18 Inch, Legend: PG&E Code 04-0936, Includes Penta Bolts

Overview

Underground Enclosure With Lid, 17 x 30 x 18 Inch, Legend: PG&E Code 04-0936, Includes Penta Bolts

Hubbell offers three distinct brands of underground enclosures. All three are built with the sameattention to quality and performance that you know and expect from Hubbell. Each brand is made of adifferent base material. Our comprehensive product offering is tailored to ensure that your applicationrequirements are met, no matter what. Based on your design style preference, Hubbell offers Quazitemonolithic polymer concrete, Quazite® FRP fiberglass-reinforced polymer and PenCell HDPE enclosureproducts. All three brands offer superior performance and unique benefits.

Also known as: 662037040932, PD1730Z501PB-PG&E, QUAPD1730Z501PB, CATV BOX COVER, CATV CHANNEL BOX LID

Specifications

Material: Polymer Concrete
Height: 30 in
Width: 18 in
Depth: 17 in
Lid Included: Yes
Material: Polymer Concrete
Width: 18 in
Lid Included: Yes
Height: 30 in
Depth: 17 in