DeCoil Twinleg Lanyard (1" web, Snaphook and Rebar Hooks) - 6'

Item #: 0925904

Cat #: C411200

UPC: 051751104349

$ 131.74 EA
Company wide:
4 in stock
Documents & Guides
6' DeCoil Lanyard, Twin Leg, Includes: 1" Web, Snaphook, Rebar Hook.

Overview

6' DeCoil Lanyard, Twin Leg, Includes: 1" Web, Snaphook, Rebar Hook.

The Werner C411200 6ft DeCoil Twinleg Lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement. Twin leg design for 100% tie-off, allowing the user to safely move from one location to another.

Also known as: 051751104349, C411200, WERC411200

Specifications

Length: 6 ft
Length: 6 ft