Insulation Displacement Connector, 2-Wire, 22 - 26 AWG

Item #: 0925021

Cat #: VDV826-604

UPC: 092644581403

$ 6.99 EA
Company wide:
28 in stock
Insulation Displacement Connector, Moisture Resistant, Wire Range: 26 - 22 AWG. Package of 25.

Overview

Insulation Displacement Connector, Moisture Resistant, Wire Range: 26 - 22 AWG. Package of 25.

Klein's insulation displacement connectors are professional-grade and deliver consistent, reliable performance. Our thick 50-Micro-Inch gold plating on contacts prevent corrosion and extended connector life. The plug is housed in a durable resin. Expect a sure connection each and every time.

Also known as: 092644581403, VDV826-604, KLEVDV826604

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 26 - 24
Standards: California Proposition 65
Allowable Gauge Range: 26 - 24