
Electronic Ballast 2-Lamp T5 120-277V
Item #: 0924308
Cat #: ICN-2S54-N-35I
UPC: 781087110560
$ 88.88 EA
Company wide:
198
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Circline, Compact, Linear Lamp Types: (1 or 2) F54T5/HO, (1 or 2) F54T5/HO/ES (49W), (1 or 2) FC12T5/HO, (1 or 2) FT36W/2G11, (1 or 2) FT50W/2G11, (1 or 2) FT55W/2G11, or (1 or 2) F58WT8. (NARROW CAN) 9.5" O.L. CAN SIZE
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Centium Series. For use with the following Circline, Compact, Linear Lamp Types: (1 or 2) F54T5/HO, (1 or 2) F54T5/HO/ES (49W), (1 or 2) FC12T5/HO, (1 or 2) FT36W/2G11, (1 or 2) FT50W/2G11, (1 or 2) FT55W/2G11, or (1 or 2) F58WT8. (NARROW CAN) 9.5" O.L. CAN SIZE
With the latest energy-efficient ballast technology and years of industry experience, we’re helping customers achieve their sustainability goals and boost their productivity and profitability through innovative products, tools, and resources we call Smart Solutions.™
Also known as: 781087110560, ICN-2S54-N-35I, ADVICN2S54N35I
Specifications
| Wattage: | 55, 54, 49, 36, 50 |
| Family / Style: | Centium |
| Type: | Programmed Start, Electronic |
| Shape: | T5 (Tubular) |
| Volts AC: | 120, 277, 240 |
| Wattage: | 55, 54, 49, 36, 50 |
| Type: | Programmed Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Family / Style: | Centium |
| Shape: | T5 (Tubular) |