Power Conduit Reamer

Item #: 0924219

Cat #: 85091

UPC: 092644850912

$ 26.97 EA
Company wide:
202 in stock
Documents & Guides
Power Conduit Reamer, Conduit Capacity: 1/2", 3/4", 1", Bit: 1/4", Length: 5-3/4", Includes: Replaceable Reaming Blade

Overview

Power Conduit Reamer, Conduit Capacity: 1/2", 3/4", 1", Bit: 1/4", Length: 5-3/4", Includes: Replaceable Reaming Blade

Ream conduit and install fittings in a fraction of the time with this Power Conduit Reamer. Designed to fit into power drill chucks and quick release adapters, the power conduit reamer reduces time and wrist fatigue on projects with large quantities of conduit runs. Includes replaceable No. 2 square recess bit for installing conduit fittings.

Also known as: 092644850912, 85091, KLE85091

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Length: 5 3/4 in
Color: Black
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in, 1 in
Color: Black
Length: 5 3/4 in
Standards: California Proposition 65