Fuse, 150 Amp Class T Very-Fast-Acting, Current-Limiting, 600V

Item #: 0915813

Cat #: JJS-150

UPC: 051712628167

$ 110.41 EA
Company wide:
67 in stock
Documents & Guides
150 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Overview

150 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 600V, T-Tron

Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC® Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.

Also known as: 051712628167, JJS-150, BUSJJS150

Specifications

Class: T
Amps: 150
Volts AC: 600
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Bolt On
Amps: 150
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA