Miniature Circuit Breaker - 1 Pole

Item #: 0091546

Cat #: SU201M-Z5

UPC: 016779932909

$ 51.60 EA
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 5A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 5A, 1P Ul489
Also known as: 016779932909, SU201M-Z5, ABBSU201MZ5

Specifications

Amps: 5
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 5
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve Z