Ship Auger Bit, 7/8 x 6"

Item #: 0091475

Cat #: 48-13-0873

UPC: 045242091638

$ 25.97 EA
Company wide:
26 in stock
Documents & Guides
Ship Auger Bit, Diameter: 7/8 inch, Length: 6 inch, Shank: 7/16 inch Hex

Overview

Ship Auger Bit, Diameter: 7/8 inch, Length: 6 inch, Shank: 7/16 inch Hex

The Milwaukee® 7/8 in. x 6 in. ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing NM-B wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.

Also known as: 045242091638, 48-13-0873, MIL48130873

Features & Benefits

  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Length: 6 in
Type: Auger Bit
Diameter: 7/8 in
Length: 6 in
Diameter: 7/8 in
Type: Auger Bit