TrueTap Cutting Fluid - 16oz Bottle

Item #: 0913838

Cat #: 03400

UPC: 078254034003

$ 37.87 EA
Company wide:
65 in stock
Cutting Fluid, TrueTap, Heavy Duty, Incudes: (1) 16 oz Bottle

Overview

Cutting Fluid, TrueTap, Heavy Duty, Incudes: (1) 16 oz Bottle

A heavy-duty cutting fluid designed for use in severe applications. Thick, honey-like fluid clings to cutting tool throughout the operation. Excellent for use on tough stainless steel and exotic metals.

Also known as: 078254034003, 03400, CRC03400

Specifications

Size: 16 oz
Size: 16 oz