Dimmer, Sureslide, CFL/LED/Incandescent, 150/600W, White

Item #: 0913127

Cat #: 6674-10W

UPC: 078477590249

$ 38.76 EA
Company wide:
2,048 in stock
Documents & Guides
600W-120VAC Incandescent/Halogen, 150W-120VAC Dimmable LED/CFL, 60Hz Decora SureSlide Dimmer With Leads, Single Pole Or 3-Way Control When Used With 3-Way Switch, Wallplate Sold Separately - White

Overview

600W-120VAC Incandescent/Halogen, 150W-120VAC Dimmable LED/CFL, 60Hz Decora SureSlide Dimmer With Leads, Single Pole Or 3-Way Control When Used With 3-Way Switch, Wallplate Sold Separately - White

150W, 120VAC CFL & 600W, 120VAC Incandescent and LED SureSlide Dimmer, Preset Slide, 3-Way, Single Pole, White

Also known as: 078477590249, 6674-10W, LEV667410W

Specifications

Wattage: 600, 150
Volts AC: 120
Color: White
Wattage: 600, 150
Color: White
Volts AC: 120