Breaker, Bolt On, Type CCV, 150A, 2P, 240V, 10 kAIC

Item #: 0911633

Cat #: CCV2150

UPC: 786685368450

$ 291.46 EA
Company wide:
14 in stock
150 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

150 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786685368450, CCV2150, CUTCCV2150

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150