Vinyl-Insulated, WR: 16 - 14, Color: Blue, 25/PK

Item #: 0911512

Cat #: BSV14Q

UPC: 051128599976

$ 12.31 EA
Company wide:
217 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 25/PK

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 25/PK

3M™ Highland™ Color-Coded Butt Splice Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Butt Splice Connector is color-coded for quick and easy identification of the wire size required. The splice has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128599976, BSV14Q, MMMBSV14Q, straight splice

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl