Sensor, Photocell, Button, 208-277V

Item #: 0909991

Cat #: 3002

UPC: 786261600196

$ 30.39 EA
Company wide:
20 in stock
Documents & Guides
Sensor, Photocell, Button, 208-277 Volt, 3470 - 4620 Watt Rating

Overview

Sensor, Photocell, Button, 208-277 Volt, 3470 - 4620 Watt Rating

Sensor: Conformal coated cadmium sulphide photocell resists effects of moisture and airborne contaminants. Photocell responds to the light spectrum near to that of a human eye. Operation: Delay of up to two minutes to prevent false switching due to light from passing vehicles, lightning, etc. Standards: Meets ANSI/UL773A. Housing: Control housing is weather-resistant molded Lexan® with ultrasonically welded seams. Model 3000: Flush mounting through .6875” hole in post lantern or lighting fixture, 3⁄8” NPT, stem 3⁄4” long. Gasket and nut supplied. Model 3010: Flush mounting into standard, raintight junction box. Includes aluminum plate and gasket to fit FS type outdoor junction box. Energy Savings: Works with screw base CFLs.

Also known as: 786261600196, 3002, TRK3002

Features & Benefits

  • WITHSTANDS EXTREME COLD: tPreen insulation jacket offers superior jobsite performance by allowing the insulation to maintain its flexibility in the harshest environments
  • HIGHLY VISIBLE BRIGHT BLUE jacket provides extra safety as well as preventing loss and theft on jobsites
  • CHEMICAL AND OIL RESISTANT: Jacket provides protection of the cord against moisture, freezing, abrasion, and sunlight
  • LIGHTED END indicates power is on

Specifications

Volts AC: 277, 240, 208
Volts AC: 277, 240, 208