Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0909576

Cat #: DH222FRK

UPC: 786685176758

$ 761.22 EA
Company wide:
17 in stock
60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R

Overview

60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R
Also known as: 786685176758, DH222FRK, CUTDH222FRK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R