
Conical Anchor Kit, Hex Washer Head, Combo Drive Screws, #12
Item #: 0908597
Cat #: K14CHX
UPC: 781002295501
$ 37.65 EA
Company wide:
29
in stock
Documents & Guides
Conical Anchor Kit, Hex Washer Head, Combo Drive Screws, #12
Overview
Conical Anchor Kit, Hex Washer Head, Combo Drive Screws, #12
The K14CHX Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.
Also known as: 781002295501, K14CHX, DOTK14CHX
Specifications
| Drive: | Hex, Slotted |
| Length: | 1 1/2 in |
| Diameter: | 5/16 in |
| Size: | # 12 |
| Material: | Polyethelyne |
| Screw Head: | Hex Washer |
| Drive: | Hex, Slotted |
| Diameter: | 5/16 in |
| Material: | Polyethelyne |
| Length: | 1 1/2 in |
| Size: | # 12 |
| Screw Head: | Hex Washer |