22mm Assembled Pushbutton, Flush, Green, C22

Item #: 0906100

Cat #: C22-D-G-K10

UPC: 015081293661

$ 21.18 EA
Company wide:
60 in stock
Documents & Guides
22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open Contact. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***

Overview

22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Style Pushbutton, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open Contact. ***Momentary Pushbuttons are not selectable Maintained verses Momentary in Field***

Eaton’s C22 Compact Pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology. They also feature IP65 rear ratings when purchased with pigtail, M8/M12/flying lead.

Also known as: 015081293661, C22-D-G-K10, CUTC22DGK10

Specifications

Type: Flush, Non-Illuminated, 1NO, Momentary, Pushbutton
Color: Green
Volts DC: 600
Volts AC: 600
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, 1NO, Momentary, Pushbutton
Volts DC: 600
Size: 22.500 mm
Color: Green
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13