
Lag Screw, Hex Head, Zinc Plated, 5/16 x 1-1/4"
Item #: 0905096
Cat #: LAG516114
UPC: 781002585527
$ 0.52 EA
Company wide:
0
in stock
Lag Screw, Hex Head, Zinc Plated, 1/2 Inch Head, 5/16 x 1-1/4 Inch
Overview
Lag Screw, Hex Head, Zinc Plated, 1/2 Inch Head, 5/16 x 1-1/4 Inch
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002585527, LAG516114, DOTLAG516114
Specifications
| Length: | 1 1/4 in |
| Drive: | Hex |
| Diameter: | 5/16 in |
| Screw Head: | Hex |
| Material: | Steel |
| Size: | 1/2 in |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Diameter: | 5/16 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Drive: | Hex |
| Screw Head: | Hex |
| Size: | 1/2 in |