
Concrete Screw Anchor, Hex Washer Head, 3/16 x 2-1/4"
Item #: 0900959
Cat #: 36H214
UPC: 781002113683
$ 0.85 EA
Company wide:
585
in stock
Documents & Guides
Concrete Screw Anchor, Hex Washer Head, 3/16 x 2-1/4 Inch
Overview
Concrete Screw Anchor, Hex Washer Head, 3/16 x 2-1/4 Inch
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002113683, 36H214, DOT36H214
Specifications
| Drive: | Hex, Slotted |
| Length: | 2 1/4 in |
| Color: | Blue |
| Diameter: | 3/16 in |
| Material: | Carbon Steel |
| Screw Head: | Hex Washer |
| Finish: | Blue Xylan |
| Drive: | Hex, Slotted |
| Color: | Blue |
| Material: | Carbon Steel |
| Finish: | Blue Xylan |
| Length: | 2 1/4 in |
| Diameter: | 3/16 in |
| Screw Head: | Hex Washer |