
TMC2 Connector, 1/2", Class I, Division, Aluminum
Item #: 0898097
Cat #: TMC2050075A
UPC: 781381300681
$ 58.45 EA
Company wide:
25
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Simplified two piece design. Integral 'O' ring face seal providing – 4X and IP66. Independent sealing and armor clamping. True 360° grounding. Removable cable armor end stop accommodates larger insulated conductors. Superior pull out prevention. Compact slim profile. Reduced installation time (no disassembly required). Re-usable design. Widest cable acceptance range. 1/2", 3/4" and 1" supplied with zinc plated steel locknut. Additional integral deluge proof seal for protection in extreme offshore and onshore environments. Continuous operating temperature -60 °C to +110 °C (-76 °F to +230°F).
Also known as: 781381300681, TMC2050075A, APPTMC2050075A
Specifications
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Diameter: | 1/2 in |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Material: | Aluminum |