Weatherproof Box Extension, 1 Gang, (6) 1/2" Outlets, 1" Deep, Flange Type, Aluminum

Item #: 0897064

Cat #: 30275

UPC: 095327302753

$ 17.51 EA
Company wide:
1 in stock
Documents & Guides
Weatherproof Box Extension, 1 Gang, (6) 1/2 Inch Threaded Outlets, 1 Inch Deep, Flange Style Takeoff Type, Aluminum Die Cast, Gray Powder Finish, (2) Close-up Plugs, Gasket and Mounting Screws Included.

Overview

Weatherproof Box Extension, 1 Gang, (6) 1/2 Inch Threaded Outlets, 1 Inch Deep, Flange Style Takeoff Type, Aluminum Die Cast, Gray Powder Finish, (2) Close-up Plugs, Gasket and Mounting Screws Included.
Also known as: 095327302753, 30275, MUL30275, flanged bell box extention

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum
Cubic Inches: 10 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Mounting: Vertical, Horizontal
Gangs: 1
Cubic Inches: 10 in³
Number of Threaded Outlets: 6
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in