1
more

Occupancy Sensor Switch, 2A, Maestro, White
Item #: 0890110
Cat #: MS-OPS2-WH
UPC: 027557982825
$ 27.77 EA
Company wide:
270
in stock
Lutron Maestro Motion Sensor Switch, No Neutral Required, 150W LED, Single Pole, White (Wall Plates Sold Separately)
Overview
Lutron Maestro Motion Sensor Switch, No Neutral Required, 150W LED, Single Pole, White (Wall Plates Sold Separately)
Also known as: 027557982825, MS-OPS2-WH, LUTMSOPS2WH
Features & Benefits
- Features XCT sensing technology which detects fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently
- Automatically turns the lights on when you enter the room and off when you leave
- Programmable time-out of lights - 1, 5, 15 or 30 minutes
- Optional: senses daylight so lights do not turn on when there is enough natural light in the room
- Installs in as little as 15 minutes; no neutral required, ground wire required
- Single-pole only; great for small rooms like kitchens, laundry rooms and closets
- Let Lutron's Maestro Occupancy Sensing Switch turn the lights on and off for you. This sensor is a simple way to save energy and add light automation to any room of your home, turning lights on when you enter the room and off when you exit. It features XCT sensing technology to detect fine motion, such as typing at a desk or reading a book, to ensure lights won't turn off inadvertently. It also keeps lights off in natural light. You can install one sensor in the bathroom and one in the laundry r
- Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2
- Works with all bulb types; up to 250-Watt incandescent, halogen, electronic low voltage 200-Watt magnetic low voltage 150-Watt CFL/LED 2 Amp ballasts
- Includes (1) Maestro Sensor switch; coordinating wallplate sold separately
Specifications
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Poles: | 1 |
| Color: | White |
| Amps: | 2 |
| Mounting: | Knuckle |
| Type: | Occupancy |
| Volts AC: | 120 |
| Poles: | 1 |
| Amps: | 2 |
| Type: | Occupancy |
| Family / Style: | Maestro |
| Color: | White |
| Mounting: | Knuckle |