
Weatherproof Outlet Box, 1 Gang, (4) 3/4" Outlets, 2.625" Deep, Aluminum, Gray
Item #: 0889580
Cat #: 30587
UPC: 095327305877
$ 18.46 EA
Company wide:
109
in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Overview
Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2.625 Inch Deep, Aluminum, Gray, Detachable Lugs, (2) Close-Up Plugs, and Self Tapping Ground Screw Included.
Also known as: 095327305877, 30587, MUL30587
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Material: | Aluminum |
| Cubic Inches: | 24 in³ |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Material: | Aluminum |
| Threaded Outlet Diameter: | 3/4 in |
| Color: | Gray |
| Gangs: | 1 |
| Cubic Inches: | 24 in³ |
| Number of Threaded Outlets: | 4 |