40W T4 Halogen Lamp, Clear

Item #: 0888947

Cat #: S4641

UPC: 045923046414

$ 8.07 EA
Company wide:
7 in stock
40 Watt; Halogen; T4; Clear; 2000 Average rated hours; 500 Lumens; Double Loop Base; 120 Volt

Overview

40 Watt; Halogen; T4; Clear; 2000 Average rated hours; 500 Lumens; Double Loop Base; 120 Volt
Also known as: 045923046414, S4641, SATS4641

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 500
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Color Temperature: 2900 (Warm White)
Lumens: 500
Volts AC: 120
Wattage: 40
Light Technology: Halogen
Color: Clear
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin Looped (G9)