
Ladder Rack, Rack-to-run Mounting Plate
Item #: 0887995
Cat #: LRRMPBLK
UPC: 783510101275
$ 72.47 EA
Company wide:
8
in stock
Documents & Guides
Ladder Rack, Rack-to-run Mounting Plate, Bulletin Dcr (ladder Tray), Size/dims: , Material/finish: Steel/black
Overview
Ladder Rack, Rack-to-run Mounting Plate, Bulletin Dcr (ladder Tray), Size/dims: , Material/finish: Steel/black
Ladder Rack, Rack-to-run Mounting Plate, Bulletin Dcr (ladder Tray), Size/dims: , Material/finish: Steel/black
Also known as: 783510101275, LRRMPBLK, HOFLRRMPBLK
Features & Benefits
- The Rack-to-Runway Mounting Plate Kit secures ladder rack to the top of equipment racks
- The plate is designed for mounting either parallel or perpendicular to the rack
- The kit includes plated mounting hardware
Specifications
| Color: | Black |
| Material: | Steel |
| Type: | Mounting Plate |
| Special Program: | Hoffman On Demand |
| Color: | Black |
| Type: | Mounting Plate |
| Material: | Steel |
| Special Program: | Hoffman On Demand |