PIR Occupancy Sensor/Switch, White

Item #: 0887898

Cat #: IOS-DOV-WH

UPC: 078275125209

$ 54.16 EA
Company wide:
38 in stock
Documents & Guides
PIR Vacancy Sensor, Wall Switch, 180°, 120V, Color: White. LED Compatible

Overview

PIR Vacancy Sensor, Wall Switch, 180°, 120V, Color: White. LED Compatible
Also known as: 078275125209, IOS-DOV-WH, IMTIOSDOVWH

Specifications

Mounting: Switch
Volts AC: 120
Color: White
Angle: 180°
Mounting: Switch
Color: White
Volts AC: 120
Angle: 180°