Low Voltage Insulator, Imperial , 2", 2" Hex Width, 2.31", 3/8 UNC

Item #: 0886700

Cat #: ISO2-38-16

UPC: 782856579441

$ 7.04 EA
Company wide:
25 in stock
Documents & Guides
Low voltage electrical insulator. ISO2-38-16, Imperial Thread, 2" x 2.31" (50.8 mm x 58.7 mm), 2" Hex Width, 3/8 UNC Thread.

Overview

Low voltage electrical insulator. ISO2-38-16, Imperial Thread, 2" x 2.31" (50.8 mm x 58.7 mm), 2" Hex Width, 3/8 UNC Thread.

Great stability of electrical and mechanical parameters High resistance to leakage current UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC Halogen free RoHS compliant

Also known as: 782856579441, ISO2-38-16, EFX559680

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Depth: 2.310 in
Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.310 in
Material: Glass Fibre Reinforced Polyester
Finish: Electrogalvanized