1
more

Compact Portable Band Saw Blade, 18 TPI, 35-3/8”, 3-Pack
Item #: 0886593
Cat #: 48-39-0529
UPC: 045242201747
$ 24.97 EA
Company wide:
350
in stock
Documents & Guides
Band Saw Blade, Deep Cut, Length: 35-3/8 Inch, Width: 1/2 Inch, Teeth Per Inch: 18 TPI, 3-Pack
Overview
Band Saw Blade, Deep Cut, Length: 35-3/8 Inch, Width: 1/2 Inch, Teeth Per Inch: 18 TPI, 3-Pack
Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee®; 18 TPI compact portable band saw blade (3-Pack). Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
Also known as: 045242201747, 48-39-0529, MIL48390529
Features & Benefits
- Fast cutting: precision-formed teeth create fast, clean cuts
- Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
- Long life: alloy backing steel provides extended blade life
- Versatile: designed for cutting common materials 5/32 in. to 3/16 in. thick and very hard materials 3/16 in. to 5/16 in. thick
Specifications
| Length: | 35 3/8 in |
| Length: | 35 3/8 in |