Contactor IEC, 50A, 600VAC Rated, 100-250 VAC/VDC, 3P, No Auxiliary Contacts

Item #: 0881809

Cat #: AF30-30-00-13

UPC: 471523111236

$ 242.25 EA
Company wide:
183 in stock
Contactor IEC, 50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, Max 20HP 480V 3 Phase, *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

Contactor IEC, 50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF26 Frame, Max 20HP 480V 3 Phase, *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Also known as: 471523111236, AF30-30-00-13, ABBAF30300013

Specifications

Poles: 3
Amps: 50
Type: Non-Reversing, IEC Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Type: Non-Reversing, IEC Contactor
Volts AC Control Range: 100 - 250
Amps: 50
Volts DC Control Range: 100 - 250