Contactor, IEC, 30A, 3P, 600VAC, 100-250V AC/DC Coil, 1NO Aux. Contact, Open

Item #: 0881745

Cat #: AF16-30-10-13

UPC: 471523110635

$ 161.50 EA
Company wide:
533 in stock
General Purpose, Contactor, 30 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) Normally Open. Auxiliary Contact Block, Max 10HP 480V 3 Phase

Overview

General Purpose, Contactor, 30 Amp, 3-Pole, 600 Volt Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF16 Frame, IEC Contactor with (1) Normally Open. Auxiliary Contact Block, Max 10HP 480V 3 Phase

The AF16-30-10-13 is a 3 pole - 690 V IEC or 600 UL contactor with 1 built-in auxiliary contact and screw terminals, controlling motors up to 7.5 kW / 400 V AC (AC-3) or 10 hp / 480 V UL and switching power circuits up to 30 A (AC-1) or 30 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Also known as: 471523110635, AF16-30-10-13, ABBAF16301013, Contactor

Specifications

Poles: 3
Amps: 30
Type: Non-Reversing, IEC Contactor
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Type: Non-Reversing, IEC Contactor
Volts AC Control Range: 100 - 250
Amps: 30
Volts DC Control Range: 100 - 250