90A, Starter, NEMA 3, 120VAC

Item #: 0879636

Cat #: AN19KN0A5E100

UPC: 786685415529

$ 1929.28 EA
Company wide:
9 in stock
90 Amp, NEMA Size 3, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 20 - 100A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

90 Amp, NEMA Size 3, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 20 - 100A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 786685415529, AN19KN0A5E100, CUTAN19KN0A5E100, contactor

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Poles: 3
Amps: 90
Size: 3
Amps Range: 20 - 100
Volts AC Control: 120
Phase: 3
Poles: 3
Size: 3
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Open, Non-Reversing
Amps: 90
Amps Range: 20 - 100