2
more

Hex Key Set, Metric, Journeyman™ T-Handle, 6-Inch with Stand, 8-Piece
Item #: 0879431
Cat #: JTH68M
UPC: 092644337628
$ 39.99 EA
Company wide:
38
in stock
Documents & Guides
8-Piece Metric T-Handle Hex Set, 6" Shafts, Size: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Overview
8-Piece Metric T-Handle Hex Set, 6" Shafts, Size: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.
Also known as: 092644337628, JTH68M, KLEJTH68M, Allens
Specifications
| Diameter: | 2 mm, 6 mm, 5 mm, 4 mm, 8 mm, 10 mm, 2.500 mm, 3 mm |
| Standards: | California Proposition 65 |
| Diameter: | 2 mm, 6 mm, 5 mm, 4 mm, 8 mm, 10 mm, 2.500 mm, 3 mm |
| Standards: | California Proposition 65 |