Emergency Light, 2 Head, LED

Item #: 0872003

Cat #: APEL

UPC: 080083566501

$ 32.73 EA
Company wide:
1,031 in stock
Documents & Guides
Emergency Light, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes Battery Backup

Overview

Emergency Light, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes Battery Backup

The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable of powering two additional APWR LED heads.

Also known as: 080083566501, APEL, APRAPEL, Bugeye, BUG EYES, Frog eye

Specifications

Material: Thermoplastic
Color: White
Wattage: 0.780
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 0.780
Volts AC Range: 120 - 277
Color: White
Light Technology: LED