Compression Lug, 1-Hole, Copper, 8 AWG, # 10 Stud Size

Item #: 0087182

Cat #: CSWS-8-10

UPC: 783669627572

$ 3.67 EA
Company wide:
458 in stock
Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, #10 Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, electro-tin plated design offers maximum conductivity and excellent crimping characteristics

Also known as: 783669627572, CSWS-8-10, ILSCSWS810

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: #10
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 8