Selector Handle, rotary Disconnect, Black, Defetable, Lockable

Item #: 0871324

Cat #: SHB00N12

UPC: 786685403533

$ 64.22 EA
Company wide:
4 in stock
Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 3R, 12. Type: Defeatable, Lockable. For use with R5 & R9 Series Selector Handle Shafts and Disconnects.

Overview

Selector Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 3R, 12. Type: Defeatable, Lockable. For use with R5 & R9 Series Selector Handle Shafts and Disconnects.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786685403533, SHB00N12, CUTSHB00N12

Specifications

Color: Black
Type: Selector Handle
IP/NEMA Rating: NEMA 3R, NEMA 12
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 12
Type: Selector Handle