
terminal Block, Ground, Yellow/Green, 26 to 10 AWG, 6.2 mm Width
Item #: 0870821
Cat #: XBUT4PE
UPC: 782116904938
$ 10.17 EA
Company wide:
21
in stock
Documents & Guides
Terminal Block, Ground Block, Wire Range: 26 - 10 AWG, Color: Green/Yellow.
Overview
Terminal Block, Ground Block, Wire Range: 26 - 10 AWG, Color: Green/Yellow.
Also known as: 782116904938, XBUT4PE, CUTXBUT4PE
Specifications
| Type: | Grounding, Terminal Block |
| Color: | Green/Yellow |
| Gauge: | 10 AWG, 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Mounting: | DIN Rail |
| Width: | 6.200 mm |
| Type: | Grounding, Terminal Block |
| Gauge: | 10 AWG, 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Width: | 6.200 mm |
| Color: | Green/Yellow |
| Mounting: | DIN Rail |