Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 0870035

Cat #: CHF120

UPC: 786685361840

$ 19.64 EA
Company wide:
10,383 in stock
Documents & Guides
Single Pole 20 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated. Includes: Trip Indication

Overview

Single Pole 20 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Switch Duty Rated. Includes: Trip Indication

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 786685361840, CHF120, CUTCHF120

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1