Switch/Outlet Box, 2-Gang, Depth: 3-1/4", Nail-On, Non-Metallic

Item #: 0867442

Cat #: FN-236-V

UPC: 786358004012

$ 7.41 EA
Company wide:
114 in stock
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 36".

Overview

2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-1/4". Cubic Inches: 36".

Two-Gang Vapor-Tight Box, Volume 36 Cubic Inches, Length 3-1/2 Inches, Width 4 Inches, Depth 3-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails

Also known as: 786358004012, FN-236-V, CARFN236V

Specifications

Depth: 3 1/4 in
Gangs: 2
Color: Black
Mounting: Nail On
Cubic Inches: 36 in³
Depth: 3 1/4 in
Color: Black
Cubic Inches: 36 in³
Gangs: 2
Mounting: Nail On