Hex Key Set, SAE, T-Handle, 9-Inch with Stand, 10-Piece

Item #: 0865558

Cat #: JTH910E

UPC: 092644337611

$ 59.99 EA
Company wide:
162 in stock
Documents & Guides
10-Piece SAE T-Handle Set, Journeyman Series, Length: 9", Includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex

Overview

10-Piece SAE T-Handle Set, Journeyman Series, Length: 9", Includes: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex

Klein hex-keys are the tools professionals cannot afford to be without. The Journeyman Hex T-Handle from Klein Tools delivers more torque to the fasteners than standard hex keys. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.

Also known as: 092644337611, JTH910E, KLEJTH910E, t bars

Specifications

Diameter: 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Length: 9 in
Standards: California Proposition 65
Diameter: 7/32 in, 5/32 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in
Standards: California Proposition 65
Length: 9 in